Free Shipping: For every order of $350 or more with the promo code : FREESHIP

ANTI SQUEAK 300 ML

890.106 - UNSPSC 15121902
0890106 083 1
ANTI SQUEAK 300 ML ANTI SQUEAK 300 ML
ANTI SQUEAK 300 ML
Clearance

Delivery

In stock delivery from our warehouses.

Permanently eliminates disc brake squeal

29.62 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 31 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

6 pieces in stock at Vaughan, ON as of 2:02 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 300 ml
EAN 4045989895892

Applications

Spray on back of pads
Also used on battery terminals for protection

Notices

Spray on new brake pads before disassembly of the old unit to allow complete drying time

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-03-02
GOOD
2020-10-08
BON
2020-09-08
***